Skip Content
HEAVY DUTY LMT SWITCH,SIDE ACTUATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY LMT SWITCH,SIDE ACTUATOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T836
  • Mfr. Model # 12T836
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1315
  • Shipping Weight 1.36 lbs

Technical Specs

  • Item Heavy-Duty Limit Switch
  • Movement CW/CCW
  • Operating Force 28.33 in.-oz.
  • Series Dayton
  • NEMA Rating 3, 4, 4X, 6P, 13
  • Operating Temp. Range -20 - 185 Degrees F
  • Standards UL, CSA, CE
  • IP Rating 67
  • Wiring Entry 1/2"-14 NPT Conduit
  • Electrical Connection Screw Terminals
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Actuator Location - Limit Switch Side
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, No Lever
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Standard
  • Contact Form- Switches DPDT
  • Threaded for Panel Mounting - Limit Switch No
  • Body Height - Limit Switch 3.35"
  • Body Width - Limit Switch 1.65"
  • Body Depth - Limit Switch 1.74"
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • DC Contact Rating - Limit Switch 10 A @ 600 V
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list