Skip Content
HEAVY DUTY LIMIT SWTCH,TOP ACTUATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY LIMIT SWTCH,TOP ACTUATOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T848
  • Mfr. Model # 12T848
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1315
  • Shipping Weight 1.03 lbs

Technical Specs

  • Item Heavy-Duty Limit Switch
  • Movement Vertical
  • NEMA Rating 3, 4, 4X, 6P, 13
  • Operating Force 64.79 oz.
  • Series Dayton
  • Operating Temp. Range -20 - 185 Degrees F
  • Standards UL, CSA, CE
  • Electrical Connection Screw Terminals
  • IP Rating 67
  • Wiring Entry 1/2"-14 NPT Conduit
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Actuator Location - Limit Switch Top
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger
  • Threaded for Panel Mounting - Limit Switch No
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Body Height - Limit Switch 2.46"
  • Contact Form- Switches SPDT
  • Body Width - Limit Switch 1.65"
  • DC Contact Rating - Limit Switch 10 A @ 600 V
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • Body Depth - Limit Switch 1.74"
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list