Skip Content
HEAVY DUTY LIMIT SWTCH,TOP ACTUATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY LIMIT SWTCH,TOP ACTUATOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T834
  • Mfr. Model # 12T834
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1315
  • Shipping Weight 1.29 lbs

Technical Specs

  • Item Heavy-Duty Limit Switch
  • Movement Omnidirectional
  • NEMA Rating 3, 4, 4X, 6P, 13
  • Operating Force 56.66 in.-oz.
  • Operating Temp. Range -20 - 185 Degrees F
  • Series Dayton
  • Standards UL, CSA, CE
  • Wiring Entry 1/2"-14 NPT Conduit
  • IP Rating 67
  • Electrical Connection Screw Terminals
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Actuator Location - Limit Switch Top
  • Actuator Style - Limit Switch Wobble Stick, Cat Whisker
  • Basic Actuator Style - Limit Switch Wobble Stick
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Standard
  • Boot Sealed Actuator - Limit Switch No
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 3.35"
  • Body Width - Limit Switch 1.65"
  • Body Depth - Limit Switch 1.74"
  • DC Contact Rating - Limit Switch 10 A @ 600 V
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list