HEAVY DUTY LIMIT SWTCH, ACTUATOR,2N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEAVY DUTY LIMIT SWTCH, ACTUATOR,2N

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE14H175
  • Mfr. Model # 14H175
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1316
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Heavy-Duty Limit Switch
  • Body Material Zamak
  • Movement Omnidirectional
  • Standards UL, CSA, CE
  • Series Dayton
  • Operating Temp. Range 32 - 185 Degrees F
  • Operating Force 32.6 in.-oz.
  • Wiring Entry 1/2"-14 NPT Conduit
  • IP Rating 66
  • Roller Width 7 mm
  • Roller Dia. 20 mm
  • Electrical Connection Screw Terminals
  • NEMA Rating No NEMA Rating
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Actuator Location - Limit Switch Side
  • Actuator Length - Limit Switch 5.20"
  • Contact Form- Switches 2NC/2NO
  • Basic Actuator Style - Limit Switch Rotary
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Rotary, Adjustable Roller Lever
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Body Width - Limit Switch 1.58"
  • Body Height - Limit Switch 2.84"
  • AC Contact Rating - Limit Switch 10 A @ 480 V
  • Body Depth - Limit Switch 1.69"
  • DC Contact Rating - Limit Switch Not Rated
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list