HEAVY DUTY LIMIT SWTCH, ACTUATOR,1N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEAVY DUTY LIMIT SWTCH, ACTUATOR,1N

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE14H174
  • Mfr. Model # 14H174
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1316
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Heavy-Duty Limit Switch
  • Body Material Zamak
  • Movement Omnidirectional
  • Operating Force 32.6 in.-oz.
  • Series Dayton
  • Standards UL, CSA, CE
  • Operating Temp. Range 32 - 185 Degrees F
  • IP Rating 66
  • Roller Dia. 20 mm
  • Wiring Entry 1/2"-14 NPT Conduit
  • Electrical Connection 9 ft. Cable
  • Roller Width 7 mm
  • NEMA Rating No NEMA Rating
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Side
  • Actuator Length - Limit Switch 5.20"
  • Basic Actuator Style - Limit Switch Rotary
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Style - Limit Switch Rotary, Adjustable Roller Lever
  • Body Style - Limit Switch Miniature
  • Body Height - Limit Switch 2.84"
  • Body Depth - Limit Switch 1.69"
  • Body Width - Limit Switch 1.58"
  • DC Contact Rating - Limit Switch Not Rated
  • AC Contact Rating - Limit Switch 10 A @ 480 V
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list