Skip Content
HEAVY DUTY LIMIT SWTCH, ACTUATOR,1N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEAVY DUTY LIMIT SWTCH, ACTUATOR,1N

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE14H171
  • Mfr. Model # 14H171
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1316
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Heavy-Duty Limit Switch
  • Body Material Zamak
  • Operating Force 21.2 in.-oz.
  • Movement Omnidirectional
  • Series Dayton
  • Operating Temp. Range 32 - 185 Degrees F
  • IP Rating 66
  • Wiring Entry 1/2"-14 NPT Conduit
  • Standards UL, CSA, CE
  • Electrical Connection 6 ft. Cable
  • NEMA Rating No NEMA Rating
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Actuator Location - Limit Switch Side
  • Actuator Length - Limit Switch 5.71"
  • Contact Form- Switches 1NC/1NO
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Wobble Stick, Cat Whisker
  • Basic Actuator Style - Limit Switch Wobble Stick
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Body Width - Limit Switch 2.28"
  • Body Height - Limit Switch 2.56"
  • DC Contact Rating - Limit Switch Not Rated
  • Limit Switch Style Heavy Duty Limit Switch
  • AC Contact Rating - Limit Switch 10 A @ 480 V
  • Body Depth - Limit Switch 1.34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list