Skip Content
HEAVY DUTY LIMIT SWTCH, ACTUATOR,1N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY LIMIT SWTCH, ACTUATOR,1N

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE14H168
  • Mfr. Model # 14H168
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1316
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Heavy-Duty Limit Switch
  • Body Material Zamak
  • Operating Force 43.2 in.-oz.
  • Movement Vertical
  • Series Dayton
  • Operating Temp. Range 32 - 185 Degrees F
  • Standards UL, CSA, CE
  • Wiring Entry 1/2"-14 NPT Conduit
  • IP Rating 66
  • Roller Width 3.4 mm
  • Roller Dia. 12 mm
  • Electrical Connection Screw Terminals
  • NEMA Rating No NEMA Rating
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Actuator Location - Limit Switch Top
  • Actuator Length - Limit Switch 1.95"
  • Contact Form- Switches 1NC/1NO
  • Basic Actuator Style - Limit Switch Plunger
  • Threaded for Panel Mounting - Limit Switch No
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Plunger, Roller
  • Body Style - Limit Switch Miniature
  • Body Height - Limit Switch 2.56"
  • Body Width - Limit Switch 2.28"
  • Body Depth - Limit Switch 1.34"
  • AC Contact Rating - Limit Switch 10 A @ 480 V
  • DC Contact Rating - Limit Switch Not Rated
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list