HEAVY DUTY LIMIT SWTCH,TOP ACTUATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HEAVY DUTY LIMIT SWTCH,TOP ACTUATOR

DAYTON

Web Price : $178.39 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T885
  • Mfr. Model # 12T885
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1315
  • Shipping Weight 1.23 lbs

Technical Specs

  • Item Heavy-Duty Limit Switch
  • Movement Vertical
  • NEMA Rating 3, 4, 4X, 6P, 13
  • Operating Temp. Range -20 - 185 Degrees F
  • Series Dayton
  • Operating Force 64.79 oz.
  • Standards UL, CSA, CE
  • Electrical Connection Screw Terminals
  • IP Rating 67
  • Wiring Entry 1/2"-14 NPT Conduit
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Actuator Location - Limit Switch Top
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger, Roller
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Standard
  • Contact Form- Switches DPDT
  • Body Height - Limit Switch 3.35"
  • Body Depth - Limit Switch 1.74"
  • Body Width - Limit Switch 1.65"
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • Limit Switch Style Heavy Duty Limit Switch
  • DC Contact Rating - Limit Switch 10 A @ 600 V
  • Mounting - Limit Switch Surface
  • Mounting Hole - Limit Switch (2) 0.20" dia.
  • Mounting Hole Pattern - Limit Switch 2 Hole Diagonal
  • Mounting Hole Spacing - Limit Switch 1.46" x 1.16"
  • Stem Thread - Limit Switch No Stem

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list