HEAVY DUTY KNIFE 94048 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY KNIFE 94048

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT10-209
  • Mfr. Model # 10-209
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 157
  • Shipping Weight 0.3 lbs

Product Details

Fixed blade, heavy-duty die-cast aluminum handle. Includes three 11-921 blades, storage in handle.

Technical Specs

  • Features Positive Fixed Blade Retention for Heavy-duty Cutting, Super-duty Cast Metal Textured Handle Designed for Long, Tough Use, Nose Overlaps At Top and Bottom for Added Strength, Works with All Stanley Replacement Utility Blades
  • Handle Type Straight
  • Includes (3) Heavy-duty Blades, Textured Grip and Blade Storage
  • Item Utility Knife
  • Handle Colour Gray
  • Blade Type Double Utility
  • Overall Length 5-3/8"
  • Overall Width 3"
  • Handle Material Zinc
  • Position 1
  • Blade Material High Carbon Steel
  • Number of Blades Included 3
  • Blade Change Screw
  • Overall Thickness 7/8"
  • Blade Operation Fixed Blade
  • Application General Purpose
  • Standards ASME
  • Stores No Storage
  • Tether Capable Tether Ready

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list