Skip Content
HEAVY DUTY IMPACTOOL - close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY IMPACTOOL -

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG1702P1
  • Mfr. Model # 1702P1
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

Heavy-duty industrial impact wrench with a pistol handle cuts, chips and scrapers most materials, and is used for medium duty automotive exhaust removal, front-end work and masonry.

Technical Specs

  • Style In-line
  • Average CFM @ 15 Second Run Time 2.20
  • Tool Weight 2.8 lbs.
  • Torque Range 20 - 100 ft.-lbs.
  • Square Drive Size 3/8"
  • Air Inlet 1/4" NPT
  • CFM @ Full Load 15.0
  • Min. Hose Size 3/8"
  • Features Multi Position Power Regulator
  • Blows per Minute 1,500
  • Handle Type Pistol
  • Duty Industrial
  • Item Air Impact Wrench
  • Max. Torque 125 ft.-lbs.
  • Overall Length 6"
  • Housing Material Steel
  • Retainer Type Pin
  • Handle Material Epoxy Coated
  • Anvil Standard
  • Free Speed 10,000 RPM
  • Required Pressure 90 PSI
  • Max. Bolt Capacity 7/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list