Skip Content
HEAVY DUTY HYDRAULIC ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY HYDRAULIC ELEMENT

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNH9021
  • Mfr. Model # H9021
  • UNSPSC # 40161515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.95 lbs

Technical Specs

  • Includes Reinforced Center Tube
  • Length 16-7/8"
  • Item Hydraulic Filter
  • Outside Dia. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list