Skip Content
HEAVY DUTY HIGH PRESSURE REGULATORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY HIGH PRESSURE REGULATORS

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW826-00-09
  • Mfr. Model # 826-00-09
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

820 series high-pressure regulator series for use on cylinders with a wide variety of non-corrosive inert gases. Piston sensor design gives structural reliability in high pressure use. Low torque control adjusting screw permits easy adjustment of outlet pressures in closed or dead end systems.

Technical Specs

  • Inlet Connection CGA580
  • Outlet Connection 1/4" FNPT
  • Application Aviation, Construction, Field Maintenance and Repair, In-Plant Maintenance and Repair, Refinery, Petrochemical, Hvac and Water Pipe
  • Coefficient of Volume 0.190
  • Gas Service Non-Corrosive Inert
  • Includes Low-Torque-Control Adjusting Screw
  • Item Specialty Gas Regulator
  • Gauge Size 2-1/2"
  • Body Material Nickel Plated
  • Gauges Delivery Pressure 0 to 6000 psi
  • Overall Length 4-3/4"
  • Series Silverline
  • Stages Single
  • Body Dia. 2.500"
  • Delivery Pressure Range 0 to 4000 psi
  • Max. Inlet Pressure 6000 psi
  • Delivery 0 to 4000 psi
  • Regulator Supply Type Cylinder
  • Regulator Capacity Heavy Duty
  • Supply Pressure Gauge 10,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list