!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HIGH PRESSURE GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN NPT F OUTLET

HIGH PRESSURE GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN NPT F OUTLET

MILLER-SMITH EQUIPMENT

HIGH PRESSURE GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN NPT F OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH PRESSURE GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN NPT F OUTLET

HIGH PRESSURE GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN NPT F OUTLET

MILLER-SMITH EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,403.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # SMW825-00-09
  • Mfr. Model # 825-0009
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

820 series high-pressure regulator series for use on cylinders with a wide variety of non-corrosive inert gases. Piston sensor design gives structural reliability in high pressure use. Low torque control adjusting screw permits easy adjustment of outlet pressures in closed or dead end systems.

Technical Specs

  • Item High Pressure Gas Regulator
  • Number of Stages Single Stage
  • Control Type T-Handle
  • Inlet Connection Size 0.965"-14
  • Inlet Connection Type NGO
  • Outlet Pressure (Maximum) 2,000 psig
  • Outlet Connection Size 1/4 in
  • Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec
  • Body Material Brass
  • CGA Number CGA 580
  • Body Diameter 2.5 in
  • Features Low-Torque-Control
  • Flow Coefficient 0.19
  • Mounting Location Rear Panel
  • Regulator Series 820
  • Mounting Type Cylinder
  • Compatible Gas Type Argon, Helium, Nitrogen
  • Maximum Inlet Pressure 6,000 psig
  • Inlet Connection Gender Male
  • Inlet Thread Direction Right Hand
  • Outlet Connection Gender Female
  • Outlet Connection Type NPT
  • Body Finish Nickel Plated
  • Diaphragm Material Neoprene
  • Application Calibration Kits, Chemical Plants, High Pressure Testing, Manufacturing Processes, Purging and Charging, R and D Laboratories
  • Bonnet Material Nickel Plated Brass
  • Filter Material Brass
  • Gauge Diameter 2 1/2 in
  • Outlet Pressure (Minimum) 0 psig
  • Seat Material PCTFE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list