HEAVY DUTY FOOT SWITCH,MOMENTARY AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY FOOT SWITCH,MOMENTARY AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GPC9
  • Mfr. Model # 6GPC9
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 1314
  • Shipping Weight 6.07 lbs

Product Details

Heavy Duty Foot Switch, Momentary Action, SPDT Contact Form, Cast Iron Base With Cast Aluminum Cover, NEMA Rating 1, 4, 13, Length 7-7/8 In., Width 4-13/32 In., Depth 3 In., Current Rating 25, HP 1-1/2, 125/250VAC, Color Orange

Technical Specs

  • Colour Orange
  • Action Momentary
  • Depth 3"
  • HP 1-1/2
  • Item Heavy-Duty Foot Switch
  • Length 7-7/8"
  • Material Cast Iron Base with Cast Aluminum Cover
  • Width 4-13/32"
  • NEMA Rating 1,4,13
  • Contact Form SPDT
  • Voltage Rating 125/250 VAC
  • Standards UL, CSA, CE
  • Current Rating 25 A
  • IP Rating 65
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list