HEAVY DUTY FOOT SWITCH,MOMENTARY AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY FOOT SWITCH,MOMENTARY AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GPD4
  • Mfr. Model # 6GPD4
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 1314
  • Shipping Weight 3.88 lbs

Product Details

Heavy Duty Foot Switch, Momentary Action, SPDT Contact Form, Cast Aluminum, NEMA Rating 1, 4, 13, Length 10 In., Width 6-15/32 In., Depth 6-3/16 In., Current Rating 10, 125/250 VAC, Color Orange

Technical Specs

  • Action Momentary
  • Colour Orange
  • Depth 6-3/16"
  • Item Heavy-Duty Foot Switch
  • Features Guarded
  • Length 10"
  • Voltage Rating 125/250 VAC
  • Material Cast Aluminum
  • Contact Form SPDT
  • Width 6-15/32"
  • NEMA Rating 1,4,13
  • Footnotes 4,5
  • Standards UL, CSA, CE
  • Current Rating 10 A
  • IP Rating 65
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list