HEAVY DUTY FLOWMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEAVY DUTY FLOWMETER

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWH1240
  • Mfr. Model # H1240
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

820 series high-pressure regulator series for use on cylinders with a wide variety of non-corrosive inert gases. Piston sensor design gives structural reliability in high pressure use. Low torque control adjusting screw permits easy adjustment of outlet pressures in closed or dead end systems.

Technical Specs

  • Includes Self-centering Ball, Shatter Resistant Polycarbonate Resin Tube
  • Application Aluminium Welding
  • Gas Service Argon, Carbon Dioxide, Helium
  • Item Flowmeter
  • Overall Length 1-2/3"
  • Inlet Connection 1/4" MNPT
  • Series 30
  • Outlet Connection 5/8"-18 RH Internal
  • Delivery Pressure Range 30 psi
  • Delivery 10 to 80 scfh
  • Stages Single
  • Body Material Nylon
  • Max. Inlet Pressure 30 psi
  • Regulator Supply Type Cylinder
  • Regulator Capacity Premium Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list