Skip Content
HEAVY DUTY FLOWMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY FLOWMETER

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWH1105
  • Mfr. Model # H1105
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 771
  • Shipping Weight 1.0 lbs

Product Details

820 series high-pressure regulator series for use on cylinders with a wide variety of non-corrosive inert gases. Piston sensor design gives structural reliability in high pressure use. Low torque control adjusting screw permits easy adjustment of outlet pressures in closed or dead end systems.

Technical Specs

  • Application Construction, Fabrication, Farm and Ranch, Field Maintenance and Repair, Home/Hobby, In-plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Metal Art/Sculpture, Motorsports (Car, Truck, Bike, Etc.), Pipe Fabrication, Rental, Robotics/Automation, Schools/Training, Scrap/Demolition, Ship/Boat, Welding Projects, Process Piping, Refinery, Petrochemical, Power, HVAC and Water Pipe
  • Gas Service Argon, Carbon Dioxide
  • Item Flowmeter
  • Includes Self-centering Ball, Shatter Resistant Polycarbonate Resin Tube
  • Series 30
  • Overall Length 1-5/8"
  • Inlet Connection 1/4" MNPT
  • Delivery Pressure Range 80 psi
  • Outlet Connection 5/8"-18 RH Internal
  • Delivery 0 to 80 Cfh Ar/Co2 Mix
  • Stages Single
  • Diaphragm Material Stainless Steel
  • Body Material Nylon
  • Regulator Supply Type Cylinder
  • Max. Inlet Pressure 80 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list