Skip Content
HEAVY-DUTY/DISIN/DEO TGY 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY-DUTY/DISIN/DEO TGY 4L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY430004
  • Mfr. Model # 430004
  • UNSPSC # 47131800
  • CATALOGUE PAGE # 1652
  • Shipping Weight 9.12 lbs

Product Details

Quaternary based cleaner and disinfectant. Effective against a broad range of bacteria, viruses and fungi. Suitable for use in hospitals and other health care establishments. High strength disinfectant. Spice fragrance.

Technical Specs

  • Item Heavy-Duty Disinfectant
  • Container Type Bottle
  • Size 4 L
  • Recommended Dilution 1:20
  • VOC Content 0
  • Fragrance Spice
  • Net Weight
  • RTU Yield per Container 21 gal (80 L)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list