Skip Content
HEAVY DUTY DEGREASER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY DEGREASER

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM274828
  • Mfr. Model # 274828
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Contains D-Limonene
  • Fragrance Solvent
  • Net Weight 16 oz.
  • VOC Content 595 g/L
  • RTU Yield per Container 16 oz.
  • Flash Point -58 Degrees F
  • Cleaner Container Type Aerosol Can
  • Cleaner VOC Range Greater than 50% / 500 g/L
  • Cleaner Item Degreaser
  • Cleaner Container Size 16 oz.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list