Skip Content
HEAVY DUTY CORNER BRACE 2 WX2 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY CORNER BRACE 2 WX2 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WDD1
  • Mfr. Model # 1WDD1
  • UNSPSC # 31162503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • For Use With -
  • Colour -
  • Finish Zinc
  • Height (In.) -
  • Item Heavy Duty Corner Brace
  • Length (In.) 2
  • Size (In.) 2
  • Package Quantity 1
  • Stanley Class Number -
  • Material Steel
  • Stanley EDP Number -
  • Width (In.) 2
  • Type -
  • Mounting Holes 6, 2 Each Side
  • Holes per Leaf 2
  • Holes With
  • Hardware -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list