Skip Content
HEAVY DUTY CORD REEL,50FT,(2)-20A D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY CORD REEL,50FT,(2)-20A D

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13V201
  • Mfr. Model # 13V201
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.7 lbs

Technical Specs

  • Item Heavy Duty Retractable Cord Reel
  • Standards UL, CSA
  • Slip Ring Rating 600V/30A
  • Number of Outlets 4
  • Overall Depth 12"
  • Includes Adjustable Ball Stop, Positive Lock Ratchet
  • Temp. Range -22 Degrees F - 194 Degrees F
  • Cord Included Yes
  • Overall Height 13-13/16"
  • Overall Width 7-3/4"
  • Watts 2,500
  • Reel Material Steel
  • Reel Color Yellow
  • Cord Colour Black
  • Indoor / Outdoor Indoor
  • Feeder Cord Length 6 ft.
  • Reel Mounting Ceiling, Wall or Bench
  • Enclosed Reel No
  • Cord Ending Quad Box Receptacle
  • Cord Ending NEMA Configuration 5-20R
  • Feeder Cord Ending Grounding Plug
  • Feeder Cord Ending NEMA Configuration 5-20P
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Max. Amps - Ext. Cords and Outlet Strips 20
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJOW
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list