Skip Content
HEAVY DUTY CAST IRON PEDESTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY CAST IRON PEDESTAL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL4810PT
  • Mfr. Model # 4810PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2060
  • Shipping Weight 13.0 lbs

Product Details

16-3/4 in. heavy-duty cast iron pedestal. Hardware for bench top mounting included: can also be floor mounted. Order 2 pedestals per bench top.

Technical Specs

  • Finish Powder Coated
  • Colour Parchment
  • Includes Bench Top Mounting Hardware
  • Item HD Cast Iron Pedestal
  • Material Cast Iron
  • Overall Width 6"
  • Overall Depth 6"
  • Overall Height 16-1/4"
  • Sub-Category Bench Pedestal
  • Green Certification or Other Recognition GREENGUARD Certified
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list