Skip Content
HEAVY DUTY CART RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY CART RED

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT459000-3RD
  • Mfr. Model # 459000-3RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 388
  • Shipping Weight 375.0 lbs

Product Details

Heavy-duty utility cart - 3 Drawer. 36-1/2 inches x 21-1/2 inches top work surface with vinyl mat. Oil-filled shock lift top. Retractable lift lid opens to a 5-inch storage compartment with side and back storage for long handled items. 5 inches x 2 inches casters, 2 rigid, 2 swivel. Liners included.

Technical Specs

  • Caster Dia. 5" x 2"
  • Finish High Gloss
  • Gauge Bottom: 14, Side: 16, Drawers: 18
  • Includes Drawer Liners
  • Item Rolling Cabinet
  • Number of Shelves 1
  • Material Steel
  • Caster Type (2) Fixed with Lock, (2) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list