Skip Content
HEAVY DUTY BRAKE CLEANER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY BRAKE CLEANER

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM274829
  • Mfr. Model # 274829
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Clear
  • Item Heavy Duty Brake Cleaner
  • Features Dries Quickly and Leaves No Residue, Nationwide Compliant VOC Formula, Removes Heavy Oil and Grease Residue.
  • Specific Gravity 0.741
  • Net Weight 14 oz.
  • Flash Point -4 deg. F
  • Boiling Point 120 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list