Skip Content
HEAVY-DUTY BOLT CUTTER STEEL HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEAVY-DUTY BOLT CUTTER STEEL HANDLE

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN63530
  • Mfr. Model # 63530
  • UNSPSC # 27111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.65 lbs

Technical Specs

  • Features Lever design creates 4,000 lbs. jaw pressure with 50 lbs. hand pressure
  • Item Bolt Cutter
  • Handle Material vinyl
  • Overall Length 30"
  • Cutting Action Center Cut
  • Jaw Material Forged Alloy Tool steel
  • Grip Style Vinyl Coated
  • Hard Materials up to Brinnell 455/Rockwell C48 3/8"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list