HEAVY DUTY BARREL BOLT ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY BARREL BOLT ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1VZV8
  • Mfr. Model # 1VZV8
  • UNSPSC # 31161606
  • CATALOGUE PAGE # 1108
  • Shipping Weight 1.18 lbs

Product Details

Heavy-Duty Barrel bolt - Surface and Universal Strike. Steel construction, padlockable for extra security, supplied with surface and universal strike. Bolt length 5 inches, bolt bracket 5 inches x 2-3/4 inches. Zinc plated finish.

Technical Specs

  • Finish Zinc Plated
  • Item Heavy Duty Barrel Slide Bolt
  • Height 1-1/16"
  • Length 5"
  • Width 2-3/4"
  • Material Steel
  • Holes per Leaf 8
  • Hardware Included
  • Bolt Length 5-3/8"
  • Operation Type Padlockable-Surface and Universal Strike Only
  • Bolt Head Dia. 2/3"
  • Throw Size 1-9/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list