Skip Content
HEAVY DUTY BARREL BOLT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY BARREL BOLT BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WAA7
  • Mfr. Model # 1WAA7
  • UNSPSC # 31161606
  • CATALOGUE PAGE # 1108
  • Shipping Weight 0.5 lbs

Product Details

Heavy-Duty Barrel bolt - Surface and Universal Strike. Steel construction, padlockable for extra security, supplied with surface and universal strike. Bolt length 6 inches, bolt bracket 6 inches x 1-5/8 inches. Black finish.

Technical Specs

  • Material Steel
  • Height 11/16"
  • Finish Black
  • Item Heavy Duty Barrel Slide Bolt
  • Length 6"
  • Width 1-5/8"
  • Bolt Length 5-1/4"
  • Holes per Leaf 10
  • Hardware Included
  • Operation Type Padlockable-Surface and Universal Strike Only
  • Bolt Head Dia. 13/32"
  • Throw Size 1-1/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list