Skip Content
HEAVY DUTY AIR HOSE 400 PSI 1.25 ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY AIR HOSE 400 PSI 1.25 ID

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE7308E1250400
  • Mfr. Model # 7308E1250400
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Technical Specs

  • Hose Inside Dia. (In.) 1-1/4
  • Application Air, Water, Large Bore
  • Hose Outside Dia. (In.) 1-47/64
  • Min. Bend Radius (In.) 8
  • Hose Length (Ft.) 100
  • Operating Pressure (PSI) 400
  • Temp. Range (F) -20 Degrees - 212 Degrees
  • Tube Material Black SBR
  • Cover Material Yellow SBR
  • Safety Factor 3:1
  • Reinforcement Multiple Textile Plies
  • Item Hose
  • Type Light Weight

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List