Skip Content
HEAVY DUTY AIR HOSE 300 PSI 2.00 ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY AIR HOSE 300 PSI 2.00 ID

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE7308E2000300
  • Mfr. Model # 7308E2000300
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Application Air, Water, Large Bore
  • Hose Inside Dia. (In.) 2
  • Hose Outside Dia. (In.) 2-9/16
  • Hose Length (Ft.) 100
  • Tube Material Black SBR
  • Temp. Range (F) -20 Degrees - 212 Degrees
  • Min. Bend Radius (In.) 14
  • Operating Pressure (PSI) 300
  • Safety Factor 3:1
  • Cover Material Yellow SBR
  • Reinforcement Multiple Textile Plies
  • Item Hose
  • Type Light Weight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list