HEAVY DUTY 96WX36D EX LEV WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY 96WX36D EX LEV WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLCS9636W
  • Mfr. Model # ZLCS9636W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Depth 36"
  • Finish Powder Coated
  • Colour Medium Gray
  • Includes (2) Channel Beams, (2) Angle Beams, (3) Front-to-Back Deck Supports
  • For Use With Tennsco Z-Line Boltless Shelving
  • Item Extra Level
  • Shelf Capacity 1,600 lb.
  • Material Steel
  • Width 96"
  • Decking Wire
  • Beam Capacity 1,600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list