Skip Content
HEAVY DUTY 96WX18D EX LEV WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY 96WX18D EX LEV WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLCS9618W
  • Mfr. Model # ZLCS9618W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 18"
  • Includes (4) Beams
  • Finish Powder Coated
  • Material Steel
  • Item Extra Level
  • Decking Wire
  • Width 96"
  • For Use With Tennsco Z-Line Boltless Shelving
  • Shelf Capacity 1,600 lb.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 1,600 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list