HEAVY DUTY 84WX24D EX LEV WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY 84WX24D EX LEV WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLCS8424D
  • Mfr. Model # ZLCS8424D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 24"
  • Finish Powder Coated
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (4) Beams
  • Item Extra Level
  • Material Steel
  • Shelf Capacity 1,750 lb.
  • Width 84"
  • Decking Particleboard
  • Beam Capacity 1,750 lbs.
  • Number of Shelves 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list