HEAVY DUTY 84WX18D EX LEV WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY 84WX18D EX LEV WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLCS8418
  • Mfr. Model # ZLCS8418
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Depth 18"
  • Finish Powder Coated
  • For Use With Tennsco Z-Line Boltless Shelving
  • Colour Medium Gray
  • Includes (4) Beams
  • Item Extra Level
  • Width 84"
  • Shelf Capacity 1,750 lb.
  • Material Steel
  • Beam Capacity 1,750 lbs.
  • Number of Shelves 2
  • Decking None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list