Skip Content
HEAVY DUTY 72WX42D EX LEV WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY 72WX42D EX LEV WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLCS7242W
  • Mfr. Model # ZLCS7242W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 42"
  • Finish Powder Coated
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (4) Beams
  • Item Extra Level
  • Material Steel
  • Width 72"
  • Shelf Capacity 2,000 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Decking Wire
  • Beam Capacity 2,000 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list