HEAVY DUTY 72WX30D EX LEV WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY 72WX30D EX LEV WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLCS7230W
  • Mfr. Model # ZLCS7230W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Depth 30"
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (4) Beams
  • Item Extra Level
  • Material Steel
  • Shelf Capacity 2,000 lbs.
  • Decking Wire
  • Width 72"
  • Beam Capacity 2,000 lbs.
  • Number of Shelves 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list