Skip Content
HEAVY DUTY 72WX24D EX LEV WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY 72WX24D EX LEV WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLCS7224D
  • Mfr. Model # ZLCS7224D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 24"
  • Finish Powder Coated
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (2) Channel Beams, (2) Angle Beams, (2) Front-to-Back Deck Supports
  • Item Extra Level
  • Material Steel
  • Width 72"
  • Shelf Capacity 2,000 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 2,000 lbs.
  • Decking Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List