!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAVY DUTY 60WX42D EX LEV WW/D

HEAVY DUTY 60WX42D EX LEV WW/D

TENNSCO

HEAVY DUTY 60WX42D EX LEV WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAVY DUTY 60WX42D EX LEV WW/D

HEAVY DUTY 60WX42D EX LEV WW/D

TENNSCO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TENZLCS6042W
  • Mfr. Model # ZLCS6042W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Item Extra Level
  • Decking Material Steel Wire
  • Overall Height 4-13/22"
  • Overall Depth 42"
  • Colour Medium Gray
  • Shelf Configuration Single Straight
  • Overall Width 60"
  • Includes (4) Beams

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list