Skip Content
HEAVY DUTY 60WX42D EX LEV WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY 60WX42D EX LEV WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLCS6042
  • Mfr. Model # ZLCS6042
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 42"
  • Includes (4) Beams
  • Item Extra Level
  • For Use With Tennsco Z-Line Boltless Shelving
  • Finish Powder Coated
  • Material Steel
  • Width 60"
  • Shelf Capacity 2,250 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 2,250 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1
  • Decking None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list