Skip Content
HEAVY DUTY 60WX30D EX LEV WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY 60WX30D EX LEV WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLCS6030
  • Mfr. Model # ZLCS6030
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.4 lbs

Technical Specs

  • Depth 30"
  • Includes (4) Beams
  • Finish Powder Coated
  • For Use With Tennsco Z-Line Boltless Shelving
  • Colour Medium Gray
  • Material Steel
  • Item Extra Level
  • Shelf Capacity 2,250 lbs.
  • Width 60"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 2,250 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1
  • Decking None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list