Skip Content
HEAVY DUTY 48WX42D EX LEV WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY 48WX42D EX LEV WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLCS4842W
  • Mfr. Model # ZLCS4842W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • For Use With Tennsco Z-Line Boltless Shelving
  • Colour Medium Gray
  • Depth 42"
  • Finish Powder Coated
  • Includes (4) Beams
  • Width 48"
  • Item Extra Level
  • Material Steel
  • Shelf Capacity 2,500 lbs.
  • Beam Capacity 2,500 lbs.
  • Decking Wire
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List