Skip Content
HEAVY DUTY 48WX36D EX LEV WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY 48WX36D EX LEV WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLCS4836W
  • Mfr. Model # ZLCS4836W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Depth 36"
  • Colour Medium Gray
  • Finish Powder Coated
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (2) Channel Beams, (2) Angle Beams, Front-to-Back Deck Support
  • Item Extra Level
  • Material Steel
  • Width 48"
  • Decking Wire
  • Shelf Capacity 2,500 lbs.
  • Beam Capacity 2,500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list