Skip Content
HEAVY DUTY 48WX30D EX LEV WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY 48WX30D EX LEV WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLCS4830
  • Mfr. Model # ZLCS4830
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.4 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 30"
  • Finish Powder Coated
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (4) Beams
  • Width 48"
  • Item Extra Level
  • Material Steel
  • Shelf Capacity 2,500 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 2,500 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1
  • Decking None

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List