Skip Content
HEAVY DUTY 48WX24D EX LEV WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY 48WX24D EX LEV WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLCS4824D
  • Mfr. Model # ZLCS4824D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Finish Powder Coated
  • Depth 24"
  • Colour Medium Gray
  • Includes (2) Channel Beams, (2) Angle Beams, Front-to-Back Deck Support
  • For Use With Tennsco Z-Line Boltless Shelving
  • Material Steel
  • Item Extra Level
  • Width 48"
  • Shelf Capacity 2,500 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 2,500 lbs.
  • Decking Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list