Skip Content
HEAVY DUTY 48WX18D EX LEV WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY 48WX18D EX LEV WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLCS4818W
  • Mfr. Model # ZLCS4818W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Depth 18"
  • Colour Medium Gray
  • Finish Powder Coated
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (4) Beams
  • Item Extra Level
  • Material Steel
  • Width 48"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Decking Wire
  • Shelf Capacity 2,500 lbs.
  • Beam Capacity 2,500 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list