HEAVY DUTY 42WX36D EX LEV WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY 42WX36D EX LEV WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLCS4236D
  • Mfr. Model # ZLCS4236D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 36"
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (4) Beams
  • Finish Powder Coated
  • Item Extra Level
  • Material Steel
  • Width 42"
  • Shelf Capacity 2,500 lbs.
  • Decking Particleboard
  • Beam Capacity 2,500 lbs.
  • Number of Shelves 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list