Skip Content
HEAVY DUTY 42WX36D EX LEV WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY 42WX36D EX LEV WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLCS4236
  • Mfr. Model # ZLCS4236
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.2 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 36"
  • Finish Powder Coated
  • Item Extra Level
  • For Use With Tennsco Z-Line Boltless Shelving
  • Material Steel
  • Includes (4) Beams
  • Width 42"
  • Shelf Capacity 2,500 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 2,500 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1
  • Decking None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list