Skip Content
HEAVY DUTY 42WX30D EX LEV WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY 42WX30D EX LEV WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLCS4230D
  • Mfr. Model # ZLCS4230D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Depth 30"
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (4) Beams
  • Item Extra Level
  • Width 42"
  • Material Steel
  • Decking Particle Board
  • Shelf Capacity 2,500 lbs.
  • Beam Capacity 2,500 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list