HEAVY DUTY 42WX30D EX LEV WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAVY DUTY 42WX30D EX LEV WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLCS4230
  • Mfr. Model # ZLCS4230
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.8 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Medium Gray
  • Depth 30"
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (4) Beams
  • Item Extra Level
  • Width 42"
  • Material Steel
  • Shelf Capacity 2,500 lbs.
  • Beam Capacity 2,500 lbs.
  • Number of Shelves 2
  • Decking None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list