Skip Content
HEAVY DUTY 42WX24D EX LEV WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY DUTY 42WX24D EX LEV WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLCS4224D
  • Mfr. Model # ZLCS4224D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Depth 24"
  • Finish Powder Coated
  • Colour Medium Gray
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (4) Beams
  • Material Steel
  • Item Extra Level
  • Shelf Capacity 2,500 lbs.
  • Width 42"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Decking Particle Board
  • Beam Capacity 2,500 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List