Skip Content
HEAVY CLNR/DEGR TGY 20L PA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAVY CLNR/DEGR TGY 20L PA

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY540020
  • Mfr. Model # 540020
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 1616
  • Shipping Weight 48.0 lbs

Product Details

The most powerful liquid degreaser. Uses on trucks, cars, buses, trailers, tractors and other heavy equipment. Removes road film, grease, carbon and many other tough soils without leaving spots or streaks. Apply using a mop, sponge, cloth or trigger sprayer.

Technical Specs

  • Fragrance Unscented
  • Item Tough Guy Cleaner/Degreaser
  • Recommended Dilution 1:40
  • RTU Yield per Container 212 Gal. (800 L)
  • VOC Content 0
  • Net Weight 44 lbs.
  • Cleaner Container Type Pail
  • Cleaner VOC Range Contains no VOC
  • Ready to Use/Concentrated Concentrated
  • Cleaner Container Size 20 L
  • Cleaner Item Cleaner/Degreaser

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list